Zoro Homepage
This item is Discontinued.
Acrovyn End Cap, Desert Sand, PETG, 2 in Leg W SSM20CAP102N

End Cap, Desert Sand, PETG, 2 in Leg W (Discontinued)

  • Mfr # SSM20CAP102N
  • Zoro # G8501587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM20CAP102N
Zoro #
G8501587
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Leg Width
2 in
Overall Height
1/4 in

Details

Item
End Cap
Material
PETG
Color
Desert Sand
Finish
Textured
Cap Orientation
Top/Bottom
Projection
3/8 in
Compatible Series
SSM-20
Angle - Maximum
90 Degrees
Product Type
End Cap

Description

End Cap, Desert Sand, PETG, 2 in Leg W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.