Zoro Homepage

End Cap, Parchment, PETG, 3 in Leg W

  • Mfr # SM20MCAP253N

  • Zoro # G8503504


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Thickness
0.25 in
Material
PETG
Color
Parchment
Finish
Shadowgrain
Angle - Maximum
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20MCAP253N
Zoro #
G8503504
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Leg Width
3 in
Overall Height
1/4 in

Details

Item
End Cap
Material
PETG
Color
Parchment
Finish
Shadowgrain
Angle - Maximum
135 Degrees
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
End Cap
Projection
3/8 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Cap Orientation
Top/Bottom
Compatible Series
SM-20

Description

End Cap, Parchment, PETG, 3 in Leg W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.