End Cap, PETG, Almond, 8 in H, 1 1/4 in L
Mfr # SCR64MCAP920N
Zoro # G8503468
product price: $9.45
/eaKey Features
Height
8 in
Length
1 1/4 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR64MCAP920N
Zoro #
G8503468
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
1 1/4 in
Thickness
0.25 in
Overall Length
1 1/4 in
Overall Depth
1 1/4 in
Overall Height
8 in
Details
Item
End Cap
Material
PETG
Color
Almond
Finish
Shadowgrain
For Use With
Mfr. No. SCR-64MN
Compatible Series
SCR-64
Product Type
End Cap
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Description
End Cap,PETG, Almond, 8 in H, 1 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.