Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, PETG, Almond, 8 in H, 1 3/8 in L

  • Mfr # SCR80MCAP920N

  • Zoro # G8511572


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Height
8 in
Length
1 3/8 in
Thickness
0.25 in
Material
PETG
For Use With
Mfr. No. SCR-80MN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR80MCAP920N
Zoro #
G8511572
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
1 3/8 in
Thickness
0.25 in
Overall Depth
1 3/8 in
Overall Height
8 in
Overall Length
1 3/8 in

Details

Item
End Cap
Material
PETG
Color
Almond
For Use With
Mfr. No. SCR-80MN
Finish
Shadowgrain
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
End Cap
Compatible Series
SCR-80
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living

Description

End Cap,PETG, Almond, 8 in H, 1 3/8 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.