Zoro Homepage

End Cap, PETG, Black, 2 in L, 2 3/4 in H

  • Mfr # BG30CAP108N

  • Zoro # G8500056


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Height
2 3/4 in
Length
1 13/16 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG30CAP108N
Zoro #
G8500056
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Length
1 13/16 in
Thickness
0.25 in
Overall Height
2 3/4 in
Overall Length
2 in
Overall Depth
1 5/8 in

Details

Item
End Cap
Material
PETG
Color
Black
Finish
Shadowgrain
For Use With
Mfr. No. BG-30N
Compatible Series
BG-30
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
End Cap
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1

Description

End Cap, PETG, Black, 2 in L, 2 3/4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.