End Cap, PETG, Mission White, 1 1/8 in L
Mfr # FR125CAP933N
Zoro # G8503827
product price: $3.69
/eaSold in multiples of 4 for $14.76
Key Features
Height
1 1/8 in
Length
1 1/8 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR125CAP933N
Zoro #
G8503827
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/8 in
Length
1 1/8 in
Thickness
0.25 in
Overall Height
1 1/8 in
Overall Depth
1 1/8 in
Overall Length
1 1/8 in
Details
Item
End Cap
Material
PETG
Color
Mission White
Finish
Shadowgrain
For Use With
Mfr. No. FR-125N
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Compatible Series
FR-125
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
End Cap
Description
End Cap, PETG, Mission White, 1 1/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.