Zoro Homepage

End Cap, PETG, White, 3/4 in L, 4 in H

  • Mfr # SCR40CAP949N

  • Zoro # G8513523


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Height
4 in
Length
3/4 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR40CAP949N
Zoro #
G8513523
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
3/4 in
Thickness
0.25 in
Overall Depth
3/4 in
Overall Length
3/4 in
Overall Height
4 in

Details

Item
End Cap
Material
PETG
Color
White
Finish
Shadowgrain
For Use With
Mfr. No. SCR-40N
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
SCR-40
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
End Cap

Description

End Cap, PETG, White, 3/4 in L, 4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.