Zoro Homepage

Guard, Clear, Polycarbonate, 10

  • Mfr # LG25010F

  • Zoro # G8510863


product price: $92.15
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Material
Polycarbonate
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG25010F
Zoro #
G8510863
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Leg Width
2.5 in
Nose Radius
1/8 in
Overall Height
10 ft

Details

Item
Corner Guard
Material
Polycarbonate
Color
Clear
Mounting
Screw In
Finish
Shadowgrain
Includes Hardware
Hardware Included
Corner Type
Outside
Resistance Properties
Abrasion Resistant
Number of Mounting Holes
8
Standards
ASTM E84 Class A/1
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
Product Type
Corner Guard

Description

Corner Guard, Width 2 1/2 in, Height 120 in, Shadowgrain Finish, Clear Color, Mounting Screw In, Material Polycarbonate, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.