Guard, Clear, Polycarbonate, 4
Mfr # LG2504F
Zoro # G8511685
product price: $51.69
/eaKey Features
Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG2504F
Zoro #
G8511685
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Nose Radius
1/8 in
Overall Height
4 ft
Leg Width
2.5 in
Details
Item
Corner Guard
Material
Polycarbonate
Color
Clear
Finish
Shadowgrain
Mounting
Screw In
Product Type
Corner Guard
Includes Hardware
Hardware Included
Resistance Properties
Abrasion Resistant
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
Corner Type
Outside
Standards
ASTM E84 Class A/1
Shock Absorption
Shock Absorbing
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Shadowgrain Finish, Clear Color, Mounting Screw In, Material Polycarbonate, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.