Guard, Clear, Polycarbonate, 8
Mfr # LG1508F
Zoro # G8511992
product price: $43.59
/eaKey Features
Height
96 in
Width
1 1/2 in
Thickness
0.078 in
Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG1508F
Zoro #
G8511992
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/2 in
Thickness
0.078 in
Nose Radius
1/8 in
Overall Height
8 ft
Leg Width
1.5 in
Details
Item
Corner Guard
Material
Polycarbonate
Color
Clear
Finish
Shadowgrain
Mounting
Screw In
Standards
ASTM E84 Class A/1
Shock Absorption
Shock Absorbing
Corner Type
Outside
Product Type
Corner Guard
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
Resistance Properties
Abrasion Resistant
Includes Hardware
Hardware Included
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Shadowgrain Finish, Clear Color, Mounting Screw In, Material Polycarbonate, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.