Guard, Clear, Polycarbonate, 8
Mfr # LG2508F
Zoro # G8513575
product price: $66.19
/eaKey Features
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG2508F
Zoro #
G8513575
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Leg Width
2.5 in
Nose Radius
1/8 in
Overall Height
8 ft
Details
Item
Corner Guard
Material
Polycarbonate
Color
Clear
Finish
Shadowgrain
Mounting
Screw In
Product Type
Corner Guard
Resistance Properties
Abrasion Resistant
Standards
ASTM E84 Class A/1
Includes Hardware
Hardware Included
Number of Mounting Holes
8
Corner Type
Outside
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 2 1/2 in, Height 96 in, Shadowgrain Finish, Clear Color, Mounting Screw In, Material Polycarbonate, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.