Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Amber Cherry, PETG, 20 ft L

  • Mfr # 4CQL373N

  • Zoro # G8508325


product price: $582.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
5 1/2 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CQL373N
Zoro #
G8508325
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
20 ft
Dia.
1 1/2 in
Grip Diameter
1 1/2 in
Bumper Height
5 1/2 in
Retainer Height
5 11/32 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Amber Cherry
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Grip Shape
Round
Offset Distance
1 1/2 in
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Shock Absorption
Shock Absorbing
Bumper Finish
Textured
Product Type
Handrail
Retainer Material
Aluminum
Bracket Material
PETG
Series
HRB-4C
Projection
3 in
Bracket Type
Quick Lock Bracket
Resistance Properties
Corrosion Resistant, Impact Resistant
Ligature Resistance
Not Ligature Resistant
Bumper Material
PETG
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Hardware
Hardware Included
Grip Material
PETG
Includes Bumper
Bumper Included

Description

Handrail, Interior, Amber Cherry, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 1/2 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.