Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Amber Cherry, PETG, 20 ft L

  • Mfr # HRB20373N

  • Zoro # G8505726


product price: $670.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Crash Rail
Overall Height
5 5/8 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB20373N
Zoro #
G8505726
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
20 ft
Dia.
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Length
20 ft
Retainer Height
5 15/32 in
Bumper Height
5 5/8 in

Details

Item
Handrail
Color
Amber Cherry
Type
Crash Rail
Ligature Resistant
No
Includes
Flexible Impact Cushion
Retainer Material
Aluminum
Grip Shape
Oval
Resistance Properties
Corrosion Resistant, Impact Resistant
Series
HRB-20
Bracket Material
PETG
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Bumper Material
PETG
Bumper Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Offset Distance
1 1/2 in
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Shock Absorbing
Includes Bumper
Bumper Included
Projection
3 in
Includes Hardware
Hardware Included
Bracket Type
Quick Lock Bracket
Grip Material
Wood
Product Type
Handrail

Description

Handrail, Crash Rail, Amber Cherry, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 5/8 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.