Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Cappuccino, PETG, 20 ft L

  • Mfr # 4CQL479N

  • Zoro # G8498988


product price: $451.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Type
Interior
Overall Height
5 1/2 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CQL479N
Zoro #
G8498988
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
20 ft
Dia.
1 1/2 in
Bumper Height
5 1/2 in
Grip Diameter
1 1/2 in
Retainer Height
5 11/32 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Cappuccino
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Bracket Type
Quick Lock Bracket
Projection
3 in
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Includes Hardware
Hardware Included
Resistance Properties
Corrosion Resistant, Impact Resistant
Offset Distance
1 1/2 in
Includes Bumper
Bumper Included
Bumper Material
PETG
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Retainer Material
Aluminum
Bracket Material
PETG
Product Type
Handrail
Bumper Finish
Textured
Series
HRB-4C
Ligature Resistance
Not Ligature Resistant
Grip Shape
Round
Grip Material
PETG
Shock Absorption
Shock Absorbing

Description

Handrail, Interior, Cappuccino, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 1/2 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.