Handrail Corner, Almond, PETG, 1 1/2 in H
Mfr # 6CIS920N
Zoro # G8508018
product price: $11.59
/eaKey Features
Material
PETG
Color
Almond
Finish
Textured
For Use With
Mfr. No. HR-6CN
Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6CIS920N
Zoro #
G8508018
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Grip Diameter
1 1/2 in
Overall Height
1 1/2 in
Details
Item
Handrail Corner
Material
PETG
Color
Almond
Finish
Textured
For Use With
Mfr. No. HR-6CN
Type
Impact Resistant
Compatible Series
HR-6CN
Resistance Properties
Impact Resistant
Grip Shape
Round
Corner Type
Inside
Shock Absorption
Shock Absorbing
Ligature Resistance
Not Ligature Resistant
Product Type
Corner
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Angle - Maximum
90 Degrees
Description
Handrail Corner, Impact Resistant, Almond, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.