Handrail Corner, Almond, PETG, 1 1/2 in H
Mfr # HRO6IS920N
Zoro # G8510574
product price: $10.59
/eaKey Features
Material
PETG
Color
Almond
For Use With
Mfr. No. HRO-6N
Finish
Textured
Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRO6IS920N
Zoro #
G8510574
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Overall Height
1 1/2 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Material
PETG
Color
Almond
For Use With
Mfr. No. HRO-6N
Finish
Textured
Type
Impact Resistant
Product Type
Corner
Resistance Properties
Impact Resistant
Corner Type
Inside
Compatible Series
HRO-6N
Angle - Maximum
90 Degrees
Shock Absorption
Non-Shock Absorbing
Ligature Resistance
Not Ligature Resistant
Grip Shape
Oval
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Corner, Impact Resistant, Almond, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.