Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Corner, Beige, PETG, 5 1/2 in H

  • Mfr # 4CIS103N

  • Zoro # G8498918


product price: $23.59
/ea

Key Features

Material
PETG
Color
Beige
Type
Impact Resistant
Finish
Textured
For Use With
Mfr. No. HRB-4C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CIS103N
Zoro #
G8498918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Grip Diameter
1 1/2 in
Overall Height
5 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
Beige
Type
Impact Resistant
Finish
Textured
For Use With
Mfr. No. HRB-4C
Compatible Series
HRB-4C
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/41
Product Type
Corner
Shock Absorption
Shock Absorbing
Grip Shape
Round
Angle - Maximum
90 Degrees
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Resistance Properties
Corrosion Resistant, Impact Resistant
Corner Type
Inside

Description

Handrail Corner, Impact Resistant, Beige, For Use With Mfr. No. HRB-4C, Overall Height 5 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.