Handrail Corner, Beige, PETG, 5 5/8 in H
Mfr # HRB20OS103N
Zoro # G8503958
product price: $28.89
/eaKey Features
Material
PETG
Finish
Textured
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Ligature Resistance
Not Ligature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB20OS103N
Zoro #
G8503958
UPC #
-
Country of Origin
United States
Dimensions
Grip Diameter
1 1/2 in
Overall Height
5 5/8 in
Overall Length
3 in
Details
Item
Handrail Corner
Material
PETG
Color
Beige
Finish
Textured
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Ligature Resistance
Not Ligature Resistant
Compatible Series
HRB-20
Angle - Maximum
90 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/45
Grip Shape
Oval
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Corrosion Resistant, Impact Resistant
Corner Type
Outside
Product Type
Corner
Shock Absorption
Shock Absorbing
Description
Handrail Corner, Impact Resistant, Beige, For Use With Mfr. No. HRB-20N, Overall Height 5 5/8 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.