Handrail Corner, Driftwood, PETG, 1 1/2in H
Mfr # HRO6OS262N
Zoro # G8505595
product price: $10.59
/eaKey Features
Material
PETG
Color
Driftwood
Finish
Textured
For Use With
Mfr. No. HRO-6N
Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRO6OS262N
Zoro #
G8505595
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Material
PETG
Color
Driftwood
Finish
Textured
For Use With
Mfr. No. HRO-6N
Type
Impact Resistant
Grip Shape
Oval
Corner Type
Outside
Product Type
Corner
Compatible Series
HRO-6N
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Corner, Impact Resistant, Driftwood, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.