Zoro Homepage

Handrail Corner, Driftwood, PETG, 5 1/2in H

  • Mfr # 4COS262N

  • Zoro # G8504432


product price: $24.15
/ea

Key Features

Material
PETG
Color
Driftwood
Finish
Textured
Type
Impact Resistant
For Use With
Mfr. No. HRB-4C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4COS262N
Zoro #
G8504432
UPC #
-
Country of Origin
United States

Dimensions

Grip Diameter
1 1/2 in
Overall Length
3 in
Overall Height
5 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
Driftwood
Finish
Textured
Type
Impact Resistant
For Use With
Mfr. No. HRB-4C
Corner Type
Outside
Resistance Properties
Corrosion Resistant, Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
HRB-4C
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Shock Absorbing
Product Type
Corner
Grip Shape
Round
Angle - Maximum
90 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/37

Description

Handrail Corner, Impact Resistant, Driftwood, For Use With Mfr. No. HRB-4C, Overall Height 5 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.