Zoro Homepage

Handrail Corner, Eggshell, PETG, 1 1/2 in H

  • Mfr # 6CIS100N

  • Zoro # G8504895


product price: $11.59
/ea

Key Features

Material
PETG
Color
Eggshell
For Use With
Mfr. No. HR-6CN
Finish
Textured
Type
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CIS100N
Zoro #
G8504895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Grip Diameter
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
Eggshell
For Use With
Mfr. No. HR-6CN
Finish
Textured
Type
Impact Resistant
Ligature Resistance
Not Ligature Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Impact Resistant
Angle - Maximum
90 Degrees
Product Type
Corner
Shock Absorption
Shock Absorbing
Compatible Series
HR-6CN
Grip Shape
Round
Corner Type
Inside

Description

Handrail Corner, Impact Resistant, Eggshell, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.