Handrail Corner, Mission White, PETG
Mfr # 6COS933N
Zoro # G8515203
product price: $10.59
/eaKey Features
Material
PETG
Color
Mission White
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6COS933N
Zoro #
G8515203
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Material
PETG
Color
Mission White
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Finish
Textured
Ligature Resistance
Not Ligature Resistant
Corner Type
Outside
Grip Shape
Round
Compatible Series
HR-6CN
Angle - Maximum
90 Degrees
Shock Absorption
Shock Absorbing
Product Type
Corner
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Impact Resistant
Description
Handrail Corner, Impact Resistant, Mission White, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.