Zoro Homepage

Handrail Corner, Mission White, PETG

  • Mfr # HRO6IS933N

  • Zoro # G8503653


product price: $11.49
/ea

Key Features

Material
PETG
Color
Mission White
Type
Impact Resistant
Finish
Textured
For Use With
Mfr. No. HRO-6N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6IS933N
Zoro #
G8503653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
1 1/2 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
Mission White
Type
Impact Resistant
Finish
Textured
For Use With
Mfr. No. HRO-6N
Product Type
Corner
Compatible Series
HRO-6N
Angle - Maximum
90 Degrees
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Corner Type
Inside
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Impact Resistant
Grip Shape
Oval

Description

Handrail Corner, Impact Resistant, Mission White, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.