Zoro Homepage

Handrail Corner, Oyster Gray, PETG, 1.5in H

  • Mfr # 6COS929N

  • Zoro # G8502804


product price: $10.59
/ea

Key Features

Material
PETG
Color
Oyster Gray
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6COS929N
Zoro #
G8502804
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
1 1/2 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
Oyster Gray
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Finish
Textured
Grip Shape
Round
Corner Type
Outside
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Ligature Resistance
Not Ligature Resistant
Product Type
Corner
Compatible Series
HR-6CN
Angle - Maximum
90 Degrees

Description

Handrail Corner, Impact Resistant, Oyster Gray, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.