Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Corner, Oyster Gray, PETG, 5.5in H

  • Mfr # 4CIS929N

  • Zoro # G8505157


product price: $25.49
/ea

Key Features

Material
PETG
Color
Oyster Gray
Type
Impact Resistant
Finish
Textured
For Use With
Mfr. No. HRB-4C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CIS929N
Zoro #
G8505157
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
Oyster Gray
Type
Impact Resistant
Finish
Textured
For Use With
Mfr. No. HRB-4C
Shock Absorption
Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Grip Shape
Round
Angle - Maximum
90 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/26
Compatible Series
HRB-4C
Resistance Properties
Corrosion Resistant, Impact Resistant
Corner Type
Inside
Product Type
Corner

Description

Handrail Corner, Impact Resistant, Oyster Gray, For Use With Mfr. No. HRB-4C, Overall Height 5 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.