Handrail Corner, Oyster Gray, PETG
Mfr # HRB20OS929N
Zoro # G8511064
product price: $28.89
/eaKey Features
Material
PETG
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Finish
Textured
Resistance Properties
Corrosion Resistant, Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB20OS929N
Zoro #
G8511064
UPC #
-
Country of Origin
United States
Dimensions
Grip Diameter
1 1/2 in
Overall Height
5 5/8 in
Overall Length
3 in
Details
Item
Handrail Corner
Material
PETG
Color
Oyster Gray
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Finish
Textured
Resistance Properties
Corrosion Resistant, Impact Resistant
Grip Shape
Oval
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/30
Ligature Resistance
Not Ligature Resistant
Product Type
Corner
Angle - Maximum
90 Degrees
Compatible Series
HRB-20
Corner Type
Outside
Description
Handrail Corner, Impact Resistant, Oyster Gray, For Use With Mfr. No. HRB-20N, Overall Height 5 5/8 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.