Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Corner, Parchment, PETG, 1 1/2in H

  • Mfr # HRO6IS253N

  • Zoro # G8515176


product price: $11.49
/ea

Key Features

Material
PETG
Color
Parchment
Finish
Textured
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6IS253N
Zoro #
G8515176
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Grip Diameter
1 1/2 in
Overall Length
3 in

Details

Item
Handrail Corner
Material
PETG
Color
Parchment
Finish
Textured
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Shock Absorption
Non-Shock Absorbing
Product Type
Corner
Corner Type
Inside
Compatible Series
HRO-6N
Ligature Resistance
Not Ligature Resistant
Angle - Maximum
90 Degrees
Grip Shape
Oval
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail Corner, Impact Resistant, Parchment, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.