Handrail Corner, Parchment, PETG, 5 1/2in H
Mfr # 4COS253N
Zoro # G8504152
product price: $22.39
/eaKey Features
Material
PETG
Color
Parchment
Finish
Textured
For Use With
Mfr. No. HRB-4C
Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4COS253N
Zoro #
G8504152
UPC #
-
Country of Origin
United States
Dimensions
Grip Diameter
1 1/2 in
Overall Height
5 1/2 in
Overall Length
3 in
Details
Item
Handrail Corner
Material
PETG
Color
Parchment
Finish
Textured
For Use With
Mfr. No. HRB-4C
Type
Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/47
Compatible Series
HRB-4C
Resistance Properties
Corrosion Resistant, Impact Resistant
Grip Shape
Round
Shock Absorption
Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Corner Type
Outside
Product Type
Corner
Angle - Maximum
90 Degrees
Description
Handrail Corner, Impact Resistant, Parchment, For Use With Mfr. No. HRB-4C, Overall Height 5 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.