Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Irish Cream, PETG, 20 ft L

  • Mfr # 4CQL997N

  • Zoro # G8498385


product price: $451.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Type
Interior
Overall Height
5 1/2 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CQL997N
Zoro #
G8498385
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
20 ft
Dia.
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Length
20 ft
Retainer Height
5 11/32 in
Bumper Height
5 1/2 in

Details

Item
Handrail
Color
Irish Cream
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Bumper Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Projection
3 in
Grip Material
PETG
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Bracket Material
PETG
Shock Absorption
Shock Absorbing
Resistance Properties
Corrosion Resistant, Impact Resistant
Offset Distance
1 1/2 in
Series
HRB-4C
Includes Bumper
Bumper Included
Includes Hardware
Hardware Included
Product Type
Handrail
Bumper Material
PETG
Bracket Type
Quick Lock Bracket
Retainer Material
Aluminum
Grip Shape
Round

Description

Handrail, Interior, Irish Cream, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 1/2 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.