Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Irish Cream, PETG, 20 ft L

  • Mfr # HRB20997N

  • Zoro # G8500424


product price: $643.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
5 5/8 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB20997N
Zoro #
G8500424
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Length
20 ft
Bumper Height
5 5/8 in
Grip Diameter
1 1/2 in
Retainer Height
5 15/32 in

Details

Item
Handrail
Color
Irish Cream
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Bumper Material
PETG
Grip Shape
Oval
Resistance Properties
Corrosion Resistant, Impact Resistant
Series
HRB-20
Retainer Material
Aluminum
Grip Material
Wood
Ligature Resistance
Not Ligature Resistant
Product Type
Handrail
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Bumper
Bumper Included
Bracket Type
Quick Lock Bracket
Bracket Material
PETG
Projection
3 in
Offset Distance
1 1/2 in
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Bumper Finish
Textured

Description

Handrail, Interior, Irish Cream, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 5/8 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.