Zoro Homepage

Handrail, Ozark, PETG, 5 5/8 in H, 20 ft L

  • Mfr # HRB20314N

  • Zoro # G8498622


product price: $643.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Crash Rail
Overall Height
5 5/8 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB20314N
Zoro #
G8498622
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Length
20 ft
Grip Diameter
1 1/2 in
Bumper Height
5 5/8 in
Retainer Height
5 15/32 in

Details

Item
Handrail
Color
Ozark
Type
Crash Rail
Ligature Resistant
No
Includes
Flexible Impact Cushion
Product Type
Handrail
Bumper Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Corrosion Resistant, Impact Resistant
Ligature Resistance
Not Ligature Resistant
Offset Distance
1 1/2 in
Grip Material
Wood
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Includes Hardware
Hardware Included
Grip Shape
Oval
Bracket Material
PETG
Shock Absorption
Shock Absorbing
Projection
3 in
Bracket Type
Quick Lock Bracket
Retainer Material
Aluminum
Includes Bumper
Bumper Included
Bumper Material
PETG
Series
HRB-20

Description

Handrail, Crash Rail, Ozark, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 5/8 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.