Zoro Homepage

Handrail, Pearl, PETG, 5 1/2 in H, 20 ft L

  • Mfr # 4CQL934N

  • Zoro # G8514582


product price: $451.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
5 1/2 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CQL934N
Zoro #
G8514582
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Length
20 ft
Retainer Height
5 11/32 in
Grip Diameter
1 1/2 in
Bumper Height
5 1/2 in

Details

Item
Handrail
Color
Pearl
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Includes Bumper
Bumper Included
Bracket Material
PETG
Bracket Type
Quick Lock Bracket
Ligature Resistance
Not Ligature Resistant
Product Type
Handrail
Offset Distance
1 1/2 in
Resistance Properties
Corrosion Resistant, Impact Resistant
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Bumper Finish
Textured
Series
HRB-4C
Grip Material
PETG
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Hardware
Hardware Included
Bumper Material
PETG
Grip Shape
Round
Projection
3 in
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing

Description

Handrail, Interior, Pearl, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 1/2 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.