Zoro Homepage

Handrail, Pearl, PETG, 5 5/8 in H, 20 ft L

  • Mfr # HRB20934N

  • Zoro # G8515526


product price: $643.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
5 5/8 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB20934N
Zoro #
G8515526
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
20 ft
Dia.
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Height
5 15/32 in
Bumper Height
5 5/8 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Pearl
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Offset Distance
1 1/2 in
Projection
3 in
Retainer Material
Aluminum
Bracket Type
Quick Lock Bracket
Series
HRB-20
Bracket Material
PETG
Resistance Properties
Corrosion Resistant, Impact Resistant
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Material
Wood
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Shock Absorption
Shock Absorbing
Product Type
Handrail
Grip Shape
Oval
Includes Bumper
Bumper Included
Bumper Finish
Textured
Bumper Material
PETG
Ligature Resistance
Not Ligature Resistant

Description

Handrail, Interior, Pearl, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 5/8 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.