Zoro Homepage

Handrail Return, Left, Almond, PETG

  • Mfr # HRO6CAPL920N

  • Zoro # G8507765


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Overall Height
1 1/2 in
Overall Length
3 in
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6CAPL920N
Zoro #
G8507765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Almond
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Material
PETG
Resistance Properties
Impact Resistant
Orientation
Left-Hand
Ligature Resistance
Not Ligature Resistant
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Non-Shock Absorbing
Product Type
Return
Compatible Series
HRO-6N
Grip Shape
Oval

Description

Handrail Return, Impact Resistant, Almond, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.