Zoro Homepage

Handrail Return, Left, Black, PETG

  • Mfr # HRB20CAPL108N

  • Zoro # G8515623


product price: $18.99
/ea

Key Features

Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Overall Height
5 5/8 in
Overall Length
3 in
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB20CAPL108N
Zoro #
G8515623
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Black
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Material
PETG
Orientation
Left-Hand
Grip Shape
Oval
Product Type
Return
Ligature Resistance
Not Ligature Resistant
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/68
Compatible Series
HRB-20
Resistance Properties
Corrosion Resistant, Impact Resistant

Description

Handrail Return, Impact Resistant, Black, For Use With Mfr. No. HRB-20N, Overall Height 5 5/8 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.