Handrail Return, Left, Driftwood, PETG
Mfr # HRO6CAPL262N
Zoro # G8515772
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Overall Height
1 1/2 in
Overall Length
3 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRO6CAPL262N
Zoro #
G8515772
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Driftwood
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Material
PETG
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Return
Orientation
Left-Hand
Finish
Textured
Ligature Resistance
Not Ligature Resistant
Compatible Series
HRO-6N
Shock Absorption
Non-Shock Absorbing
Grip Shape
Oval
Description
Handrail Return, Impact Resistant, Driftwood, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.