Zoro Homepage

Handrail Return, Left, Oyster Gray, PETG

  • Mfr # HRB20CAPL929N

  • Zoro # G8501535


product price: $18.99
/ea

Key Features

Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Overall Height
5 5/8 in
Overall Length
3 in
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB20CAPL929N
Zoro #
G8501535
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Oyster Gray
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Material
PETG
Shock Absorption
Shock Absorbing
Finish
Textured
Compatible Series
HRB-20
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/28
Resistance Properties
Corrosion Resistant, Impact Resistant
Ligature Resistance
Not Ligature Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Shape
Oval
Orientation
Left-Hand
Product Type
Return

Description

Handrail Return, Impact Resistant, Oyster Gray, For Use With Mfr. No. HRB-20N, Overall Height 5 5/8 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.