Zoro Homepage

Handrail Return, Left, Oyster Gray, PETG

  • Mfr # HRO6CAPL929N

  • Zoro # G8508316


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Overall Height
1 1/2 in
Overall Length
3 in
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6CAPL929N
Zoro #
G8508316
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Oyster Gray
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Material
PETG
Product Type
Return
Shock Absorption
Non-Shock Absorbing
Compatible Series
HRO-6N
Finish
Textured
Resistance Properties
Impact Resistant
Orientation
Left-Hand
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Shape
Oval
Ligature Resistance
Not Ligature Resistant

Description

Handrail Return, Impact Resistant, Oyster Gray, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.