Zoro Homepage

Handrail Return, PETG, Driftwood, 3 in L

  • Mfr # 4CCAP262N

  • Zoro # G8501422


product price: $21.19
/ea

Key Features

Overall Height
5 1/2 in
Overall Length
3 in
Length
5 1/2 in
Height
5 1/2 in
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCAP262N
Zoro #
G8501422
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
3 in
Length
5 1/2 in
Height
5 1/2 in
Thickness
5/64 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Driftwood
Material
PETG
Compatible Series
HRB-4C
Product Type
Return
Finish
Textured
Grip Shape
Round
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Ligature Resistance
Not Ligature Resistant
Orientation
Non-Handed
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail Return, Driftwood, Overall Height 5 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.