Handrail Return, Right, Almond, PETG
Mfr # HRO6CAPR920N
Zoro # G8447267
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Overall Height
1 1/2 in
Overall Length
3 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRO6CAPR920N
Zoro #
G8447267
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Almond
Type
Impact Resistant
For Use With
Mfr. No. HRO-6N
Material
PETG
Grip Shape
Oval
Compatible Series
HRO-6N
Product Type
Return
Orientation
Right-Hand
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Finish
Textured
Description
Handrail Return, Impact Resistant, Almond, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.