Handrail Return, Right, Black, PETG
Mfr # HRB20CAPR108N
Zoro # G8515648
product price: $18.99
/eaKey Features
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Overall Height
5 5/8 in
Overall Length
3 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB20CAPR108N
Zoro #
G8515648
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 5/8 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Black
Type
Impact Resistant
For Use With
Mfr. No. HRB-20N
Material
PETG
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/69
Compatible Series
HRB-20
Shock Absorption
Shock Absorbing
Finish
Textured
Orientation
Right-Hand
Resistance Properties
Corrosion Resistant, Impact Resistant
Ligature Resistance
Not Ligature Resistant
Product Type
Return
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Shape
Oval
Description
Handrail Return, Impact Resistant, Black, For Use With Mfr. No. HRB-20N, Overall Height 5 5/8 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.