Zoro Homepage

Handrail Return, Right, Driftwood, PETG

  • Mfr # 6CCAPR262N

  • Zoro # G8446357


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Overall Height
1 1/2 in
Overall Length
3 in
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CCAPR262N
Zoro #
G8446357
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Driftwood
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Material
PETG
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
Product Type
Return
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant
Compatible Series
HR-6CN
Shock Absorption
Shock Absorbing
Resistance Properties
Impact Resistant
Orientation
Right-Hand

Description

Handrail Return, Impact Resistant, Driftwood, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.