Handrail Return, Right, Mission White, PETG
Mfr # 6CCAPR933N
Zoro # G8448168
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Overall Height
1 1/2 in
Overall Length
3 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6CCAPR933N
Zoro #
G8448168
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Mission White
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Material
PETG
Grip Shape
Round
Product Type
Return
Finish
Textured
Resistance Properties
Impact Resistant
Compatible Series
HR-6CN
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Orientation
Right-Hand
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Shock Absorbing
Description
Handrail Return, Impact Resistant, Mission White, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.