Handrail Return, Right, Parchment, PETG
Mfr # 6CCAPR253N
Zoro # G8447005
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Overall Height
1 1/2 in
Overall Length
3 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6CCAPR253N
Zoro #
G8447005
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Parchment
Type
Impact Resistant
For Use With
Mfr. No. HR-6CN
Material
PETG
Orientation
Right-Hand
Product Type
Return
Grip Shape
Round
Compatible Series
HR-6CN
Shock Absorption
Shock Absorbing
Resistance Properties
Impact Resistant
Ligature Resistance
Not Ligature Resistant
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Return, Impact Resistant, Parchment, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.