Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Smokey Elm, PETG, 20 ft L

  • Mfr # 4CQL1351N

  • Zoro # G8514738


product price: $582.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
5 1/2 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CQL1351N
Zoro #
G8514738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Height
5 11/32 in
Grip Diameter
1 1/2 in
Bumper Height
5 1/2 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Smokey Elm
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Bumper Material
PETG
Bracket Type
Quick Lock Bracket
Shock Absorption
Shock Absorbing
Bracket Material
PETG
Grip Material
PETG
Offset Distance
1 1/2 in
Product Type
Handrail
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant
Series
HRB-4C
Includes Bumper
Bumper Included
Retainer Material
Aluminum
Bumper Finish
Textured
Resistance Properties
Corrosion Resistant, Impact Resistant
Projection
3 in
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1

Description

Handrail, Interior, Smokey Elm, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 1/2 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.