Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Smokey Elm, PETG, 20 ft L

  • Mfr # HRB201351N

  • Zoro # G8512568


product price: $679.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Type
Crash Rail
Overall Height
5 5/8 in
Overall Length
20 ft
Ligature Resistant
No
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB201351N
Zoro #
G8512568
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Height
5 15/32 in
Bumper Height
5 5/8 in
Grip Diameter
1 1/2 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Smokey Elm
Type
Crash Rail
Ligature Resistant
No
Includes
Flexible Impact Cushion
Bracket Type
Quick Lock Bracket
Resistance Properties
Corrosion Resistant, Impact Resistant
Offset Distance
1 1/2 in
Projection
3 in
Includes Hardware
Hardware Included
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Series
HRB-20
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Grip Shape
Oval
Includes Bumper
Bumper Included
Grip Material
Wood
Product Type
Handrail
Bumper Finish
Textured
Bracket Material
PETG
Retainer Material
Aluminum
Bumper Material
PETG

Description

Handrail, Crash Rail, Smokey Elm, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 5/8 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.