Joint Cover, PETG, Black, 10 ft L
Mfr # WC40VT108N
Zoro # G8447355
product price: $11.89
/eaKey Features
Material
PETG
Color
Black
Thickness
0.04 in
Visible Width
3/8 in
Trim Type
Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC40VT108N
Zoro #
G8447355
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.04 in
Visible Width
3/8 in
Overall Length
10 ft
Details
Item
Joint Cover
Material
PETG
Color
Black
Trim Type
Joint
Includes Hardware
Hardware Not Included
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Compatible Manufacturer Part Number
25N033xxxS, 25N038xxxS
Trim Orientation
Top and Bottom
Product Type
Joint Cover
Description
Joint Cover, PETG, Black, 10 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.