Mastic Adhesive, White, 1 gal
Mfr # MADXT1G
Zoro # G8507677
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material
Acrovyn(R)
Color
White
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Product Type
Mastic Adhesive
Base
Acrylic Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MADXT1G
Zoro #
G8507677
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Mastic Adhesive
Material
Acrovyn(R)
Color
White
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Product Type
Mastic Adhesive
Base
Acrylic Latex
Solvent
Water
Resistance Properties
Mildew Resistant, Stain Resistant
For Industry
Aviation and Transportation, Education, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Flammability
Non-Flammable
Description
Mastic Adhesive, Color White, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.