Outside Corner, 6"H, 1-1/4" L, Driftwood
Mfr # SCR64MOS262N
Zoro # G8502926
product price: $13.99
/eaKey Features
Height
8 in
Length
1 1/4 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR64MOS262N
Zoro #
G8502926
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
1 1/4 in
Thickness
0.25 in
Overall Height
8 in
Overall Depth
1 1/4 in
Overall Length
1 1/4 in
Details
Item
Corner
Material
PETG
Color
Driftwood
Finish
Shadowgrain
For Use With
Mfr. No. SCR-64MN
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Product Type
Corner
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Compatible Series
SCR-64
Description
Corner,PETG,Driftwood,8 in H, 1 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.