Zoro Homepage

Outside Corner, 6"H, 1-1/4" L, Parchment

  • Mfr # SCR64MOS253N

  • Zoro # G8509892


product price: $13.99
/ea

Key Features

Height
8 in
Length
1 1/4 in
Thickness
0.25 in
Material
PETG
For Use With
Mfr. No. SCR-64MN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR64MOS253N
Zoro #
G8509892
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
1 1/4 in
Thickness
0.25 in
Overall Height
8 in
Overall Length
1 1/4 in
Overall Depth
1 1/4 in

Details

Item
Corner
Material
PETG
Color
Parchment
For Use With
Mfr. No. SCR-64MN
Finish
Shadowgrain
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Compatible Series
SCR-64
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Corner Type
Outside
Product Type
Corner
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Corner,PETG,Parchment,8 in H, 1 1/4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.